Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Superior Glove™ Contender™ Aramid Cut-Resistant Sleeves

Catalog No. 17400166
Change view
Click to view available options
Length (English):
18 in.
22 in.
Size:
Small
Medium
Large
X-Large
Includes:
Elastic biceps
Thumb hole
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size Includes
17-400-166 22 in. Medium Thumb hole
17-400-153 18 in. Small Elastic biceps
17-400-154 18 in. Medium Elastic biceps
17-400-159 18 in. Large Thumb hole
17-400-158 18 in. Medium Thumb hole
17-400-156 18 in. X-Large Elastic biceps
17-400-155 18 in. Large Elastic biceps
17-400-157 18 in. Small Thumb hole
17-400-160 18 in. X-Large Thumb hole
17-400-161 22 in. Small Elastic biceps
17-400-164 22 in. X-Large Elastic biceps
17-400-163 22 in. Large Elastic biceps
17-400-162 22 in. Medium Elastic biceps
17-400-165 22 in. Small Thumb hole
17-400-167 22 in. Large Thumb hole
17-400-168 22 in. X-Large Thumb hole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 17-400-166 Supplier Superior Glove™ Supplier No. KFGCMT22THM
This item is not returnable. View return policy

Specifications

Construction Aramid™ Encased, Silica infused Fiber outer layer with Coolmax™ Inner layer
Size Medium
Material Aramid Fiber
Cuff Style Knit
For Use With (Application) Metal handling, automotive, Metal fabrication, welding
Includes Thumb hole
Length (English) 22 in.
Length (Metric) 55.8 cm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.