Learn More
Superior Glove™ CutBan™ Stockinette Cut-Resistant Sleeves
Specifications
Specifications
| Construction | 2-ply, tubular knitting with high tenacity filament Yarn |
| Material | Yarn |
| Color | Black |
| Cuff Style | Knit |
| For Use With (Application) | Metal handling, automotive, Metal fabrication |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.