Learn More
Superior Glove™ Emerald CX™ Aramid Fiber Blend Gloves, Polyurethane Palm Coating
Description
- Knitted with a blend of aramid fiber and stainless steel for high cut resistance
- 13-gauge knit provides a balance between high dexterity and longevity
- Polyurethane palm coating offers dexterity and tactile sensitivity while providing comfort and secure grip
- Ideal for glass handling, non-marring gloves will not leave residue, smudges or fingerprints
- Speckled color hides dirt for longer life span
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| For Use With (Application) | Sharp steel, circuit boards, automotive, glass industry, metal fabrication, assembly, sheet metal work, HVAC |
| Glove Cuff Style | Knit |
| Model | S13CXPU/10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.