Learn More
Superior Glove™ Emerald CX™ Composite Knit Gloves, Nitrile Palm Coating
Description
- 13-gauge blend of aramid fiber and stainless steel
- Nitrile palm coating provides secure grip
- High abrasion resistance with comfort and flexibility
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Touchscreen compatible
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber, Stainless Steel Fiber, Nylon |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Metal fabrication, assembly, Glass handling, sheet Metal work |
| Glove Cuff Style | Knit |
| Model | SCXNT/M |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.