Learn More
Superior Glove™ Emerald CX™ Cut-Resistant Gloves, Leather Palm
Description
- Aramid fiber/stainless steel composite yarn blended with polyester
- Comfortable and durable
- 7-gauge, leather palm
- Ideal for moderate cut applications such as handling metal stampings, glass or other sharp materials
Specifications
Specifications
| Certifications/Compliance | ANSI 3 Heat |
| Coating Material | Leather |
| Color | Yellow, Black, Gray |
| Cut Resistance Rating | ANSI A3 |
| Material | Aramid Fiber, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| For Use With (Application) | Sheet metal, metal stamping and fabrication, glass handling |
| Glove Cuff Style | Knit |
| Model | SKWCPLP/S |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.