Learn More
Superior Glove™ Emerald CX™ Nylon/Stainless Steel Cut-Resistant Gloves, Foam Nitrile Coating
Description
- Combination of nylon and fine-gauge steel
- 13-gauge; cut, abrasion and puncture resistant
- Extra-long knit wrists protect wrists, keep gloves fitting comfortably
- Lint-free nylon is lightweight and tough for better dexterity
- Good touch sensitivity
- Ideal for handling sharp steel or glass
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Nitrile Foam |
| Color | Black |
| Cut Resistance Rating | ANSI A2 |
| Material | Nylon, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 12 |
| For Use With (Application) | HVAC, automotive, sharp Steel, Glass, Metal fabrication, light Metal stamping |
| Glove Cuff Style | Knit |
| Model | S13KBFNT/12 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.