Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Protective Sleeves
- Superior Glove™ Protex™ Tapered Cut-Resistant Sleeves
Superior Glove™ Protex™ Tapered Cut-Resistant Sleeves
Catalog No. 17400137
Change view
Click to view available options
Color:
Green
Red
White
Yellow
Length (English):
18 in.
22 in.
Size:
Small
Medium
Large
X-Large
Includes:
Elastic biceps
Thumb hole, elastic biceps
16 product options available for selection
| Catalog No. | Color | Length (English) | Size | Includes |
|---|---|---|---|---|
| 17-400-137 | Green | 18 in. | X-Large | Elastic biceps |
| 17-400-134 | Red | 18 in. | Small | Elastic biceps |
| 17-400-135 | Yellow | 18 in. | Medium | Elastic biceps |
| 17-400-136 | White | 18 in. | Large | Elastic biceps |
| 17-400-138 | Red | 18 in. | Small | Thumb hole, elastic biceps |
| 17-400-139 | Yellow | 18 in. | Medium | Thumb hole, elastic biceps |
| 17-400-140 | White | 18 in. | Large | Thumb hole, elastic biceps |
| 17-400-141 | Green | 18 in. | X-Large | Thumb hole, elastic biceps |
| 17-400-143 | Yellow | 22 in. | Medium | Elastic biceps |
| 17-400-144 | White | 22 in. | Large | Elastic biceps |
| 17-400-142 | Red | 22 in. | Small | Elastic biceps |
| 17-400-145 | Green | 22 in. | X-Large | Elastic biceps |
| 17-400-147 | Yellow | 22 in. | Medium | Thumb hole, elastic biceps |
| 17-400-149 | Green | 22 in. | X-Large | Thumb hole, elastic biceps |
| 17-400-148 | White | 22 in. | Large | Thumb hole, elastic biceps |
| 17-400-146 | Red | 22 in. | Small | Thumb hole, elastic biceps |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| Size | X-Large |
| Construction | 2-ply, flame resistant Protex™ Yarn |
| Material | Modacrylic Fiber |
| Color | Green |
| Cuff Style | Knit |
| For Use With (Application) | Metal handling, automotive, Metal fabrication |
| Includes | Elastic biceps |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?