Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Superior Stand and Rod Set
SCI_ED

Catalog No. S28042 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
50.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S28042 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28042 Supplier Eisco™ Supplier No. STDRD1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The EISCO Superior Stand and Rod Set is a stand and rod for lab use.

  • Heavy-duty stand and rod set
  • Base is 8 in. x 5 in. x .75 in.Rod is 23 in. in length
  • Powder coated steel alloy base

Specifications

Material Steel Alloy (Base)
Height (Metric) 50.8 mm
Height (English) 2 in.
Length (English) 25 in.
Length (English) Base 8 in.
Length (English) Rod 23 in.
Length (Metric) 635 mm
Width (English) 6 in.
Width (English) Base 5 in.
Width (Metric) 152.4 mm
Diameter (English) Rod 0.47 in.
Diameter (Metric) Rod 12 mm
Includes Stand, Rod
Product Type Stand and Rod Assembly
Shape Rectangular
Autoclavable Autoclavable
Color Blue
Description 8 x 5 in. base
Finish Powder Coated
Quantity 1
Weight (English) 4.3 lb.
Weight (Metric) 1.95 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.