Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series

Catalog No. SP88850195
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
7.25 x 7.25 in.
Electrical Requirements:
100/120 V 50/60 Hz
230 V 50/60 Hz
Plug Type:
EU/UK/AUS/CN
US
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements Plug Type
SP88850195 Ceramic 10.25 x 10.25 in. 230 V 50/60 Hz EU/UK/AUS/CN
SP88850190 Ceramic 10.25 x 10.25 in. 100/120 V 50/60 Hz US
SP88857195 Ceramic 7.25 x 7.25 in. 230 V 50/60 Hz EU/UK/AUS/CN
SP88857194 Aluminum 7.25 x 7.25 in. 100/120 V 50/60 Hz US
SP88857198 Aluminum 7.25 x 7.25 in. 230 V 50/60 Hz EU/UK/AUS/CN
SP88857190 Ceramic 7.25 x 7.25 in. 100/120 V 50/60 Hz US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SP88850195 Supplier Thermo Scientific™ Supplier No. SP88850195
Add to Cart
Add to Cart

Get reliable performance, dependable safety and simple operation.

Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes PT100 Temperature Probe, Rod and Clamps
Shipping Weight (English) 17.6 lb.
Shipping Weight (Metric) 8.0 kg
Electrical Requirements 230 V 50/60 Hz
Length (English) 16.2 in.
Size 10.25 x 10.25 in.
Height (Metric) 10.2 cm
Temperature (Metric) Ambient to 400°C
Height (English) 4 in.
Frequency 50/60 Hz
Width (Metric) 28.7 cm
Length (Metric) 41.1 cm
Width (English) 11.3 in.
Weight (English) 17.6 lb.
Weight (Metric) 8 kg
Type Stirring Hotplate
Shape Square
Plug Type EU/UK/AUS/CN
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 10.25 in. x 10.25 in.
Display LED
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.