Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Superslip Cover Slips

Catalog No. 1254588P Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Dimensions (L x W):
24 x 50 mm
Product Type:
Superslip Cover Slip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W) Product Type
12-545-88P #1 (0.13 to 0.16 mm) 24 x 50 mm Superslip Cover Slip
22-037-298P #1.5 (0.16 to 0.19 mm) 24 x 50 mm Superslip Cover Slip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-545-88P

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Make your automatic cover slip machines run smoothly

  • Built-in moisture resistance
  • Excellent for use in humid environments

Specifications

Product Type Superslip Cover Slip
Shape Rectangle
Material Glass
Length (Metric) 50 mm
Width (Metric) 24 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 24 x 50 mm
Quantity 1 oz./Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.