Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Superslip™ Cover Slips

Catalog No. 12541056 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
Dimensions (L x W):
40 x 24 mm
50 x 24 mm
60 x 24 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
12-541-056 0.13 to 0.17 mm (#1) 50 x 24 mm
12-541-054 0.13 to 0.17 mm (#1) 40 x 24 mm
12-541-055 0.16 to 0.19 mm (#1.5) 50 x 24 mm
12-541-057 0.13 to 0.17 mm (#1) 60 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 12-541-056
Add to Cart
Add to Cart
This item is not returnable. View return policy

Developed to minimize sticking, these cover slips are for use in automated coverslippers.

All Superslip™ Cover Slips feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy.

  • Uniquely developed to reduce sticking
  • Can be used with automated coverslippers or for manual use in humid environments
  • Built-in moisture resistance
  • Manufactured with colorless borosilicate glass
  • Available in a variety of sizes and thicknesses

Specifications

Thickness (Metric) 0.13 to 0.17 mm (#1)
Dimensions (L x W) 50 x 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.