Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Spoon and Spatula Tools
GREENER_CHOICESCI_ED

Catalog No. S09577 Shop All Supertek Scientific Products
Change view
Click to view available options
Length (Metric):
22.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S09577 22.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09577 Supplier Supertek™ Supplier No. CH12228A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for wide range of applications.

  • Multi-purpose
  • Polished
  • Length: 22.9 cm (9 in.)

Specifications

Product Type Spoon Spatula
Finish Polished
For Use With (Application) Ideal for wide range of multi-purpose applications
Length (English) 9 in.
Material Stainless Steel
Length (Metric) 22.5 cm
Autoclavable Autoclavable
Shape Flat Squared End, Spoon End
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.