Learn More
Description
With thin flexible rounded ends.
- Length: 20 cm (7.87 in.)
- Sold in packs of 12
Specifications
Specifications
| Product Type | Micro Spatula |
| Length (English) | 7.87 in. |
| Includes | Thin flexible rounded ends |
| Material | Stainless Steel |
| Length (Metric) | 20 cm |
| Autoclavable | Autoclavable |
| Shape | Round End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

