Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phoenix Diagnostics Supplies for Roche/Hitachi 700 and 900 Series Analyzers

Catalog No. 22293214 Shop All Phoenix Diagnostics, Inc Products
Change view
Click to view available options
Type:
Cell Clean 90
Hitergent
ISE 1N KCl Solution
ISE Compensator
ISE Internal Reference Solution
ISE Standard High
ISE Standard Low
Quantity:
10 x 1 mL
10 x 2 mL
1000 mL
6 x 2000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
22-293-214 ISE Standard High 10 x 2 mL
22-293-216 Hitergent 1000 mL
22-293-230 Cell Clean 90 6 x 2000 mL
22-293-211 ISE Internal Reference Solution 6 x 2000 mL
22-293-215 ISE Compensator 10 x 1 mL
22-293-213 ISE Standard Low 10 x 2 mL
22-293-212 ISE 1N KCl Solution 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-293-214 Supplier Phoenix Diagnostics Supplier No. 16206
Add to Cart
Add to Cart

For use with Roche/Hitachi 700/900 Series Analyzer.

Equivalent performance and reliability as Roche/Hitachi-manufactured products.

Specifications

Type ISE Standard High
For Use With (Equipment) Roche/Hitachi 700/900 Series Analyzer
Quantity 10 x 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.