Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Support Ring With Opening
SDPSCI_ED

Catalog No. S89611 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Inner:
50.8 mm
63.5 mm
82.55 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S89611 50.8 mm
S89612 63.5 mm
S89613 82.55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S89611 Supplier United Scientific™ Supplier No. UNOSR01
Add to Cart
Add to Cart
This item is not returnable. View return policy

The United Scientific™ Support Ring with Opening is ideal for use with funnels, boiling flasks, and separatory funnels.

Open, Steel rod, zinc-plated extension support rings for use with funnels, boiling flasks, and separatory funnels.

  • Rod diameter 7 mm (0.27 in.) and the straight rod portion of each is 7.25 in. (184 mm) long
  • Available in 2 in., 2.5 in., and 3.25 in. Inner Diameter

Specifications

Material Zinc-plated Steel
Diameter (Metric) Inner 50.8 mm
Product Type Support Ring
Shape Open Ring
Color Silver
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.