Learn More
Description
Open, Steel rod, zinc-plated extension support rings for use with funnels, boiling flasks, and separatory funnels.
- Rod diameter 7 mm (0.27 in.) and the straight rod portion of each is 7.25 in. (184 mm) long
- Available in 2 in., 2.5 in., and 3.25 in. Inner Diameter
Specifications
Specifications
| Material | Zinc-plated Steel |
| Height (Metric) | 273 mm |
| Diameter (Metric) Inner | 82.55 mm |
| Product Type | Support Ring |
| Shape | Open Ring |
| Color | Silver |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

