Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Support Stand A Shaped with Rod
SDPSCI_ED

Catalog No. S82857 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Height (Metric):
61 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S82857 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S82857 Supplier United Scientific Supplies Supplier No. SBA724
Add to Cart
Add to Cart
This item is not returnable. View return policy

A-Base And Rod allows for sturdy holding of your lab equipment in tight spaces.

  • The A-shaped base is made of rugged cast iron and is designed for extra stability.
  • It has 8 in. long legs with a black enamel finish. The 5 in. to 7-1/2 in. opening between the legs.
  • It is designed for positioning items near the support rod.
  • Includes a removable zinc-plated steel rod that is 24 in. long and 1/2 in. in diameter.

Specifications

Material Cast Iron, Steel
Height (Metric) 61 cm
Height (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.