Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Support Stand And Ring Set
SDPSCI_ED

Catalog No. S82855 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
4 x 6 in.
5 x 8 in.
6 x 9 in.
6 x 11 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S82855 6 x 9 in.
S82853 4 x 6 in.
S82854 5 x 8 in.
S82856 6 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S82855 Supplier United Scientific Supplies Supplier No. SET694
Add to Cart
Add to Cart
This item is not returnable. View return policy

Support Stand and Ring Set comes with a complete set to get your lab station started.

  • Each set contains a stamped steel base and a zinc-plated steel rod, along with 2, 3, 4, or 5 cast iron rings with boss head clamps.
  • SET462 includes a 4 x 6 in. base, an 18 in. Rod, and a 3 in. and 4 in. Ring.
  • SET583 includes a 5 x 8 in. base, a 20 in. Rod, and a 3 in., 4 in., and 5 in. Ring.
  • SET694 includes a 6 x 9 in. base, a 24 in. Rod, and a 3 in., 4 in., 5 in., and 6 in. Ring.
  • Set 615 includes a 6 x 11 in. Base, a 36 in. Rod, and a 2 in., 3 in., 4 in., 5 in., and 6 in. Ring.

Specifications

Material Stamped Steel
Height (Metric) 61 cm
Dimensions (L x W) 6 x 9 in.
Length (English) Rod 24 in.
Length (Metric) Rod 610 mm
Includes Rings included: 3 in., 4 in., 5 in., 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.