Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Support Stand
GREENER_CHOICESDP

Catalog No. 31502258 Shop All Kemtech Products
Change view
Click to view available options
Dimensions (L x W):
200 x 125 mm (Base)
250 x 160 mm (Base)
315 x 200 mm (Base)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
31-502-258 250 x 160 mm (Base)
31-502-257 200 x 125 mm (Base)
31-502-259 315 x 200 mm (Base)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-258 Supplier Synthware™ Supplier No. J390270
Add to Cart
Add to Cart

Support Stand features a cast iron base with two holes designed to fit the included chrome plated rod.

  • Cast iron base with chrome plated rod.
  • Base features two holes designed to fit the included rod.

Specifications

Material Cast Iron, Steel
Height (Metric) 600 mm
Height (English) 23.6 in.
Dimensions (L x W) 250 x 160 mm (Base)
Length (English) Base 9.8 in.
Length (English) Rod 23.6 in.
Length (Metric) Base 250 mm
Length (Metric) Rod 600 mm
Width (English) Base 6.3 in.
Width (Metric) Base 160 mm
Diameter (English) Rod 0.40 in.
Diameter (Metric) Rod 10 mm
Product Type Support Stand
Shape Rectangular
Color Blue
Finish Chrome Plated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.