Learn More
Description
- Increase stability
- Reduce ammonia build up
- Preferred glutamine source for primary cell cultures, stem cells, and high metabolic cells
Specifications
Specifications
| Concentration | 1X, 2 mM, 430 μg/mL |
| Sterility | Sterile |
| Formulation | 43.44 g/L of AlaGln in 0.85% Sodium Chloride |
| pH | 4.7 to 6.0 |
| Quantity | 2 x 50 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.