Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Low Retention Filtered Pipette Tips
GREENER_CHOICE

Catalog No. 02707008 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
50 μL
100 μL
200 μL
300 μL
1000 μL
Length (Metric):
31 mm
46 mm
48 mm
50 mm
51 mm
58 mm
89 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
02-707-008 1000 μL 89 mm
02-707-000 10 μL 31 mm
02-707-001 10 μL 48 mm
02-707-002 20 μL 46 mm
02-707-003 20 μL 51 mm
02-707-004 50 μL 50 mm
02-707-005 100 μL 51 mm
02-707-006 200 μL 58 mm
02-707-007 300 μL 58 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Single Use Only
Catalog No. 02-707-008
Add to Cart
Add to Cart
This item is not returnable. View return policy
Single Use Only

Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.

  • Low retention technology helps maximize sample recovery
  • Filter Rack Sterile with small micron filter technology provides aerosol protection
  • Lot Traceable and Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Color Natural
Rack Color Blue
Autoclavable Not Autoclavable
Precision 0.2 to 0.6%
Accuracy 0.6 to 1.0%
Length (English) 3.5 in.
Length (Metric) 89 mm
Certifications/Compliance Certificate of Sterility, COA
Clean Claims Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP, Lot Traceable
Storage Requirements Ambient
For Use With (Application) PCR and Real Time PCR, viscous samples
Sterilization Method Electron Beam
Features Low Retention Technology, Ultra Clear Resin
Format Hinged Rack
Tip Style Low Retention, Extended Length, Micro Point, Conical
Packaging Filtered Rack Sterile
Quantity 960
Product Type Pipette Tip
Color Code Blue
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureOne
Material Polypropylene
Graduations 100 μL, 200 μL, 500 μL, 1000 μL
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.