Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, 10 μL, Micro Length
GREENER_CHOICE

Catalog No. 02707012 Shop All Fisherbrand Products
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
Bulk
Hinged Rack
Reload
Single Use Only
Single Use Only

Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.

  • Low retention technology helps maximize sample recovery
  • Universal fit
  • Non-filtered
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Rack Color Blue
Autoclavable Autoclavable
Precision 0.5 to 2%
Accuracy 1.0 to 2.5%
Length (English) 1.23 in.
Length (Metric) 31 mm
Certifications/Compliance COA
Clean Claims Certified Free of: Rnase/Dnase, DNA, Pyrogen, Lot Traceable
Storage Requirements Ambient
Features Low Retention Technology, Ultra Clear Resin
Tip Style Low Retention, Micro Point, Conical
Packaging Reload
Quantity 960
Product Type Pipette Tip
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureOne
Material Polypropylene
Graduations 2 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.