Learn More
Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, Extended Length
Shop All Fisherbrand Products

Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Rack Color | Blue |
| Autoclavable | Autoclavable |
| Precision | 0.2 to 0.6% |
| Accuracy | 0.6 to 1.0% |
| Length (English) | 3.5 in. |
| Length (Metric) | 89 mm |
| Show More |
As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.