Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, Extended Length
GREENER_CHOICE

Catalog No. 02707026 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
100 to 1250 μL
1000 μL
Sterility:
Non-sterile
Sterile
Packaging:
Bulk
Hinged Rack
Reload
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Packaging
02-707-026 1000 μL Non-sterile Hinged Rack
02-707-025 1000 μL Non-sterile Bulk
02-707-027 100 to 1250 μL Sterile Hinged Rack
02-707-028 1000 μL Non-sterile Reload
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Single Use Only
Catalog No. 02-707-026
Add to Cart
Add to Cart
Single Use Only

Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.

  • Low retention technology helps maximize sample recovery
  • Universal fit
  • Non-filtered
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Rack Color Blue
Autoclavable Autoclavable
Precision 0.2 to 0.6%
Accuracy 0.6 to 1.0%
Length (English) 3.5 in.
Length (Metric) 89 mm
Certifications/Compliance COA
Clean Claims Certified Free of: Rnase/Dnase, DNA, Pyrogen, Lot Traceable
Storage Requirements Ambient
Features Low Retention Technology, Ultra Clear Resin
Tip Style Low Retention, Extended Length, Micro Point, Conical
Packaging Hinged Rack
Quantity 960
Product Type Pipette Tip
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureOne
Material Polypropylene
Graduations 100 μL, 200 μL, 500 μL, 1000 μL
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.