Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ Sure-Vue™ Signature™ Immunochemical Fecal Occult Blood Test (iFOBT)
SDP

Catalog No. 23048004 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
2 controls
30 test kit with 30 tubes
30 test kit with 50 tubes
50 Collection Tubes
50 Test Cassettes
50 home mailers
50 test kit with 50 tubes
Type:
Controls
Home Kit Mailers
Sample Colleciton Tubes
Test Casettes
iFOBT Kit
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Type
23-048-004 50 Collection Tubes Sample Colleciton Tubes
23-048-000 30 test kit with 50 tubes iFOBT Kit
23-048-001 30 test kit with 30 tubes iFOBT Kit
23-048-002 50 test kit with 50 tubes iFOBT Kit
23-048-003 50 Test Cassettes Test Casettes
23-048-005 50 home mailers Home Kit Mailers
23-048-006 2 controls Controls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 23-048-004
Add to Cart
Add to Cart
This item is not returnable. View return policy

Immunochemical device for the rapid qualitative determination of fecal occult blood. The Fisher Healthcare Sure-Vue™ Signature™ (iFOBT) can be performed in a laboratory, physician’s office and is useful in detecting gastrointestinal (GI) bleeding from a number of disorders.

Useful in detecting gastrointestinal (GI) bleeding from a number of disorders, including diverticulitis, colitis, polyps and colorectal cancer.

  • Highly accurate, sensitive and specific to the lower GI tract 
  • No dietary or drug restrictions
  • Results available in under 10 minutes
  • Single sample required for testing
  • Test is CLIA-waived
  • Test is CLIA-waived

Specifications

Accuracy >97%
Content And Storage 36°F to 86°F (2°C)
CPT Code Diagnostic Code: 82274QW; Screening Code: G0328QW
Clia Complexity Waived
Sensitivity >87%
Type Sample Colleciton Tubes
For Use With (Application) Rapid qualitative determination of fecal occult blood
Includes Sample Collection Tubes, 50 Tubes
Quantity 50 Collection Tubes
Specificity >96%

For In Vitro Diagnostic Use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.