Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Crimp Caps, Level 2 High-throughput Applications
GREENER_CHOICE

Catalog No. 03007512
Change view
Click to view available options
Color (Seal):
Blue
Gold
Green
Red
Silver
ACT Label:
No
Yes
Color:
Blue
Gold
Green
Red
Silver
Green Features:
ACT Ecolabel (Silver)
Yes - Recyclable packaging
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) ACT Label Color Green Features
03-007-512 Green Yes Green Yes - Recyclable packaging
03-007-514 Silver Yes Silver Yes - Recyclable packaging
03-007-513 Blue No Blue ACT Ecolabel (Silver)
03-007-511 Red Yes Red Yes - Recyclable packaging
03-007-510 Gold Yes Gold Yes - Recyclable packaging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-007-512 Supplier Thermo Scientific™ Supplier No. 6ACC11NR1G
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Green
Color Green
Diameter (Metric) Outer 11 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Natural Red Rubber/PTFE
Includes Septum
Material (Seal) Natural Red Rubber/PTFE
Level Level 2
No. per Pack 100 Pk.
Hardness 60 Shore
Product Line SureSTART Level 2
Quantity 100
Thickness (Metric) 1 mm
Closure Size 11 mm
For Use With (Equipment) LC/GC autosampler
Vial Type 11 mm Crimp Vial
Green Features Yes - Recyclable packaging
ACT Label Yes
Autoclavable Not Autoclavable
Height (Metric) 5.7 mm
Product Type Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.