Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 13 mm Screw Caps, Level 2 High-throughput Applications

Catalog No. 01549796
Change view
Click to view available options
Color:
Black
White
Septum:
PE Foam/Beige PTFE
White Silicone/Blue PTFE
White Silicone/Red PTFE
Pre-slit:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Pre-slit
01-549-796 White PE Foam/Beige PTFE Yes
03-452-578 Black White Silicone/Red PTFE No
03-452-580 White White Silicone/Blue PTFE No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-549-796 Supplier Thermo Scientific™ Supplier No. 6ASC13CTP
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 13 mm Screw Caps with screw vials that have a 13 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 13 mm Screw Caps with screw vials that have a 13 mm opening, including our SureSTART 4 mL Glass Screw Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene and polyurethane caps with all-purpose silicone/PTFE septa or PE foam/PTFE septa designed to reduce autosampler needle issues. A pre-slit septa option is available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Polyurethane
Pre-slit Yes
Septum PE Foam/Beige PTFE
Level Level 2
Hardness 75 Shore
Product Line SureSTART Level 2
Thickness (Metric) 1.5 mm
Closure Size 13 mm
For Use With (Equipment) Screw Thread Vial
Green Features No
ACT Label No
Certifications/Compliance Specification Certified
Product Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.