Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis

Catalog No. 03452465
Change view
Click to view available options
Color:
Gold
Silver
Septum:
Blue Silicone/Clear PTFE
Blue Silicone/White PTFE
Gray Butyl/Gray PTFE, Molded
Open Top
Material:
Aluminum
Magnetic Steel
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Quantity
03-452-465 Silver Gray Butyl/Gray PTFE, Molded Aluminum 5000 Pk.
03-251-840 Silver Gray Butyl/Gray PTFE, Molded Aluminum 100 Pk.
03-452-460 Silver Gray Butyl/Gray PTFE, Molded Aluminum 1000 Pk.
03-251-842 Gold Gray Butyl/Gray PTFE, Molded Magnetic Steel 100 Pk.
03-452-473 Gold Gray Butyl/Gray PTFE, Molded Magnetic Steel 1000 Pk.
03-251-841 Silver Blue Silicone/White PTFE Aluminum 100 Pk.
03-452-459 Silver Blue Silicone/White PTFE Aluminum 1000 Pk.
03-452-464 Silver Blue Silicone/White PTFE Aluminum 5000 Pk.
03-251-843 Gold Blue Silicone/Clear PTFE Magnetic Steel 100 Pk.
03-452-472 Gold Blue Silicone/Clear PTFE Magnetic Steel 1000 Pk.
01-549-820 Silver Open Top Aluminum 100 Pk.
03-452-477 Gold Gray Butyl/Gray PTFE, Molded Magnetic Steel 5000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03-452-465 Supplier Thermo Scientific™ Supplier No. CHCC201F
Add to Cart
Add to Cart

Select Level 1 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 20 mL Glass Crimp Top Headspace Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

Level 1 SureSTART 20 mm Crimp Caps feature molded septa with raised sealing and injection marks. They are composed of butyl elastomer covered with a thin layer of PTFE on one surface.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Gray/Gray
Color Silver
Material Aluminum
Septum Gray Butyl/Gray PTFE, Molded
Level Level 1
Product Line SureSTART Level 1
Quantity 5000 Pk.
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Certifications/Compliance Specification Certified
Product Type Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.