Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 3 High Performance Applications

Catalog No. 03452456
Change view
Click to view available options
Color:
Blue
Red
Silver
Septum:
Blue Silicone/Clear PTFE
Gray Chlorobutyl/Black PTFE
Red Silicone/Natural PTFE
White Silicone/Blue PTFE
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Quantity
03-452-456 Silver Blue Silicone/Clear PTFE 1000 Pk.
03-452-478 Red Blue Silicone/Clear PTFE 100 Pk.
03-452-490 Red Blue Silicone/Clear PTFE 5000 Pk.
03-452-484 Red Blue Silicone/Clear PTFE 1000 Pk.
03-452-479 Silver Red Silicone/Natural PTFE 100 Pk.
03-452-485 Silver Red Silicone/Natural PTFE 1000 Pk.
03-452-481 Blue White Silicone/Blue PTFE 100 Pk.
03-452-493 Blue White Silicone/Blue PTFE 5000 Pk.
03-452-487 Blue White Silicone/Blue PTFE 1000 Pk.
03-452-451 Silver Blue Silicone/Clear PTFE 100 Pk.
03-452-461 Silver Blue Silicone/Clear PTFE 5000 Pk.
01-549-839 Red Gray Chlorobutyl/Black PTFE 100 Pk.
03-452-491 Silver Red Silicone/Natural PTFE 5000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03-452-456 Supplier Thermo Scientific™ Supplier No. 6PCC20ST3T
Add to Cart
Add to Cart

Use Level 3 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 20 mL Glass Crimp Top Headspace Vials (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from aluminum and aluminum/magnetic tinplate caps with all-purpose silicone/PTFE or chlorobutyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

Level 3 SureSTART 20 mm Crimp Caps feature High Temperature septa composed of a specialized silicone formulation that allows for heating to over 250°C without excessive septum softening or the release of volatile vapors.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Material Aluminum
Septum Blue Silicone/Clear PTFE
For Use With (Application) Not for PFAS
Level Level 3
Style Soft
Hardness 45 Shore
Product Line SureSTART Level 3
Quantity 1000 Pk.
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Green Features No
ACT Label No
Certifications/Compliance Specification Certified
Product Type Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.