Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 9.5 mL Clear High Recovery Crimp Top Vials, Level 3 High Performance

Catalog No. 03007505
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-007-505 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-007-505 Supplier Thermo Scientific™ Supplier No. 6PCV10V1
Add to Cart
Add to Cart

Choose Thermo Scientific™ SureSTART™ High-Recovery Crimp Top vials, Performance Level 3, for high-recovery needs

Choose Thermo Scientific™ SureSTART™ High Recovery Crimp Top vials, Performance Level 3, for high-recovery needs. These Performance Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22.65 mm
Material Hydrolytic Glass (Class I)
Sterility Non-sterile
Volume (Metric) 9.5 mL
Graduated No
No. per Pack 100
Volume (Metric) Residual 80 µL
Product Line SureSTART Level 3
Volume (Metric) Total 9.5 mL
Closure Size 20 mm
Marking Spot No
For Use With (Equipment) GC Headspace autosampler
Vial Type 20 mm Crimp
Autoclavable Autoclavable
Height (Metric) 45.2 mm
Preservative None
Product Type Autosampler Vial
Show More Show Less
What are SureSTART High Recovery vials?

These one-piece microvials have an internal conical reservoir which collects liquid in a 30 µL volume for extraction with a conventional autosampler from a total usable volume of 1.7 mL. The outer dimension for these vials is 12 x 32 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.