Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1 Everyday Analysis

Description
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Round 96-Well Plate Sealing Mats are designed for everyday chromatography analysis. They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.
These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 1 Mats – for Everyday Analysis
- Ideal for non-regulated labs that use water and polar solvents
- GC tested
- Suitable for HPLC/UHPLC applications
- Suitable for biopharmaceutical applications
- Suitable for QA/QC applications using core detectors
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
- Eliminate cross contamination of samples
- Resist coring and tearing
- Superior resealability after multiple injections
- WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
- Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
- Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
- Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
- Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.
Specification Certified
- All Thermo Scientific SureSTART WebSeal mats are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
978
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Clear |
| Solvent Or Alcohol Resistant | No Resistance |
| Material | Silicone |
| Sterility | Non-sterile |
| No. of Wells | 96 |
| No. per Pack | 5 Mats |
| Plug Diameter | 8 mm |
| For Use With (Application) | HPLC, UHPLC, GC |
| Pre-slit | Yes |
| Product Line | SureSTART WebSeal Level 1 |
| Show More |
Frequently Asked Questions (FAQs)
Yes, all WebSeal mats that may be used with the WebSeal well plates have been subjected to evaporation tests which are either gravimetric or chromatographic. Gravimetric testing results show the retention of volatile solvents over periods of hours to days. The chromatographic evaluation shows the repeatability of low concentration standards over typical chromatographic analytical cycles.
All glass vials found within the three different performance levels are made from Type 1 Class A Borosilicate glass. This type of glass has excellent chemical resistance properties that make it ideal for the containment or storage of acidic, neutral and alkaline samples/analytes. The vials also have high temperature resistance and are suitable for use at temperatures between -50 degrees C to 120 degrees C (although a rapid change in temperature of the products should be avoided).
The Performance Level 1 vials are designed to identify those which are suitable for simple routine, testing with limited budget. Performance Level 1 glass vials have a single wavy line.
For most analytical requirements, the Performance Level 2 products will be suitable for use with higher sensitivity methods while maintaining throughput. Performance Level 2 glass vials have two wavy lines.
For the most stringent analytical requirements, the Performance Level 3 products have advanced features which make them suitable for use with difficult samples in terms of chemistry and available sample volume. All Performance Level 3 products are made from 33-expansion glass and these vials have three wavy lines.
Many of the products that were branded as National Scientific and Chromacol have been absorbed into the new Thermo Scientific SureSTART Collection, although there are still a few products that still exist within the marketplace.
For more information, please contact your local sales representative or complete the inquiries form at the bottom of the SureSTART Autosampler Vials and Caps page (https://www.thermofisher.com/us/en/home/industrial/chromatography/chromatography-consumables/autosampler-vials-caps-hplc-gc.html).
The SureSTART portfolio is a comprehensive list of vials, caps, inserts, well plates, mats and accessories that are suitable for use with chromatographic workflows. The SureSTART portfolio contains three different performance levels that have been quality checked to provide a robust and reliable product.
The SureSTART portfolio includes products that were previously found in our legacy brands such as National Scientific, Chromacol, and Sun-Sri.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.