Learn More
Thermo Scientific™ SURF-CAL™ Particle Size Standards
Description
Simplify the preparation of calibration wafers with Thermo Scientific™ SURF-CAL™ Particle Size Standards, for calibration and maintenance of Scanning Surface Inspection Systems (SSIS). Available particle sizes correspond to the calibration point sizes required by instrument manufacturers.
- Available sizes are considered to be critical sizing nodes as defined by the International Technology Roadmap for Semiconductors (ITRS).
- By depositing SURF-CAL™ NIST™ traceable polystyrene latex spheres (PSL) on specially selected wafers, you can perform periodic calibration checks and compare your scanner with scanners at other locations.
- You can also assess the performance of your SSIS at critical stages in the manufacturing process.
- All products are suspended in deionized, filtered water in 50mL bottles at a concentration of 3 × 108 particles per mL.
Note:
Products PD1100 and smaller are also available at 1010 particles per mL for applications using the aid of a Differential Mobility Analyzer (DMA) or other size exclusionary techniques.
Specifications
Specifications
| Additive | None |
| Concentration | 3 x 108 particles/mL |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
| Contents | Polystyrene microspheres in deionized, filtered water |
| Description | Particles for calibration and maintenance of Scanning Surface Inspection Systems (SSIS) |
| For Use With (Application) | SSIS Calibration and Maintenance |
| Material | Polystyrene |
| Product Type | Size Standard Particles |
| Includes | Certificate of Calibration and Traceability to NIST |
| Particle Density | 1.05g/cm³ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.