Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design Surgeon Grade Scalpel Blades

Catalog No. 13812231 Shop All Surgical Design Products
Change view
Click to view available options
Size:
# 10
# 11
# 22
Length (English):
1.6 in.
2.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
13-812-231 # 11 1.6 in.
13-812-233 # 22 2.25 in.
13-812-232 # 10 1.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 13-812-231 Supplier Surgical Design Supplier No. 27048A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Surgical Design™ Royaltek™ Surgeon Grade Scalpel Blades are made of high quality surgical stainless steel. Surgeon scalpel handles are available.

Surgical Design™ presents Royaltek™ - our premium general surgery products. Available 10 series blade sizes: 10, 11, 12, 15, 15C. Available 20 series blade sizes: 20, 21, 22, 23, 24, 25.

  • Blades are high quality surgical steel, tempered and hardened for longer and sharper service with the correct balance of rigidity and flexibility
  • Compatability: Size 3 and 7 handles fits 10 series blades; size 4 handle fits 20 series blades

Certifications

ASTM, ISO 9001, cGMP

Specifications

Blade Material Stainless Steel
Product Type Scalpel Blade
For Use With (Application) Surgical and Medical Research Laboratory Applications
Size # 11
Length (English) 1.6 in.
Length (Metric) 4 cm
For Use With (Equipment) 13812234
Description Surgeon Grade
Disposable Single-use
Sterility Sterile
Certifications/Compliance ASTM, ISO 9001, cGMP
Quantity 10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.