Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Surgical Absorbent Mat Pad with Adhesive Backing
SDP

Catalog No. 18366555 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
40 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-366-555 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-555 Supplier PIG™ Supplier No. HC102
Add to Cart
Add to Cart

Surgical absorbant mat to absorb saline and blood and keep O.R. floors dry and safe during high fluid surgeries.

  • Mat pad sticks to the floor and won't slide, shift or bunch up during procedures
  • Heavyweight pads are ideal for absorbing large amounts of fluids at scrub sinks or at the foot of O.R. tables
  • 31 x 40 in. mat pad absorbs O.R. fluids including blood, vomit, urine, saline and water
  • Disposable mats keep the surgical environment clean and hygienic, and helps reduce cross-contamination
  • Waterproof and leakproof
  • Mat pads won't rip, tear or fray under light foot traffic or movement of mayo stands and carts
  • Mat pads stick to the floor easily and peel up quickly
  • Use anywhere fluids collect in healthcare facilities, surgical centers or veterinary clinics, such as operating rooms, scrub sinks, lab stations, etc.
  • Apply to the floor before each procedure and leave in place for the duration of the surgery
  • Made for indoor use on concrete, vinyl, linoleum, tile and laminate flooring
  • 20 pads

Specifications

Absorbancy 3 L
Color Gray
Description Absorbent Mat
Type Absorbent Sheet
Disposable Single-use
Length (English) 40 in.
Length (Metric) 101.6 cm
Width (English) 31 in.
Width (Metric) 78.74 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.