Learn More
Surgical Design™ Surgical Knife with Color Identification, Scalpel Handle
Shop All Surgical Design ProductsDescription
- Surgical Design™ Premium products exceed performance and quality expectations
- Handles ergonomically designed for precision work
- Handles offer color identification
- Comfortable, reusable
- Blades slide on smoothly and securely
- Superb quality and workmanship
- Premium surgical grade stainless steel
- Corrosion protected by passivation and ultrasonic cleaning
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Specifications
| Product Type | Scalpel Handle (High Precision) |
| For Use With (Application) | 10 Series Scalpel Blades |
| Handle Type | Color Identification |
| Size | # 3 |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Certifications/Compliance | ISO, GMP |
| Autoclavable | Autoclavable |
| Handle Material | Stainless Steel |
| Color | Red |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.