Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Biosystems Surgipath™ Paraplast™ Tissue Embedding Medium

Catalog No. 23021751
Change view
Click to view available options
Quantity:
8 x 1kg/Cs.
Formulation:
Paraplast™ Extra
Paraplast™ Plus
Paraplast™ Regular
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Formulation
23-021-751 8 x 1kg/Cs. Paraplast™ Plus
23-021-750 8 x 1kg/Cs. Paraplast™ Regular
23-021-752 8 x 1kg/Cs. Paraplast™ Extra
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-021-751 Supplier Leica Biosystems Supplier No. 39602004
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use for general tissue embedding. The Surgipath Paraplast Embedding Medium is available in three formulas.

Paraplast Regular
  • Recommended for general tissue embedding
  • Provides tissue infiltration and high quality sections with minimal compression
  • Gives brittle, difficult-to-section tissue an innate elasticity, producing wrinkle-free sections
Paraplast Plus
  • For large tissue or tissue that may normally present infiltration issues
Paraplast Extra
  • For lower temperature infiltration which aids in prevention of tissue distortion
TRUSTED_SUSTAINABILITY

Specifications

Melting Point 56°C
Product Type Tissue Embedding Media
Quantity 8 x 1kg/Cs.
Formulation Paraplast™ Plus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.