Learn More
Terumo Medical Corporation Surshield-PUR Safety I.V. Catheters 20G
Shop All Terumo Medical Corporation ProductsDescription
- Passive safety to reduce risk of needlestick injury, without adding extra steps to your procedures
- SurFlash™ enhanced flashback feature provides clear visual confirmation of catheter placement, for increased confidence and first-stick success
- Easy to use
- Automatic activation - no extra steps needed
- A compact design that minimizes the waste volume
Specifications
Specifications
| Material | Polyurethane, Polypropylene, Stainless Steel (Needle) |
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (English) | 1 in. |
| Product Type | IV Catheter |
| Disposable | Single-use |
| For Use With (Equipment) | IV Lines |
| Connection Type | Catheter |
| Graduated | No |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.