Learn More
Description
- Smooth and comfortable injection due to less plunger pressure
- Blunt needle allows change of needle for drawing up and prevents needle dullness
- Reduces medical waste due to lack of external plastic safety sheath
- Low dead space syringe reduces medication waste
- Customizable Needle Selection - SurTract™ safety needles are designed for use exclusively with SurTract™ safety syringes allowing you to create the combination you need
- Silicone coating needle outer surface - Polydimethylsiloxane (silicone oil) Medical Grade + Functionalized Siloxane (primer) Medical grade
Specifications
Specifications
| Material | Stainless Steel (304), Polypropylene |
| Needle Gauge | 21 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Retractable Safety Needle |
| Disposable | Single-use |
| Length (Metric) Needle | 25.4 mm |
| For Use With (Equipment) | SurTract Syringes |
| Connection Type | Fixed |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.