Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Surveyor™ Safety Eyewear
All day, pressure-free comfort
$72.20 - $232.00
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Frame Color | Black |
Weight (Metric) | 24 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
19-155-773
|
Pyramex™
SB6110ST |
UV-treated | Clear |
Case of 12 for $72.20
|
|
||||
19-155-774
|
Pyramex™
SB6120S |
Gray |
Case of 12 for $162.50
|
|
|||||
19-155-775
|
Pyramex™
SB6145S |
Orange, Mirror |
Case of 12 for $232.00
|
|
|||||
19-155-776
|
Pyramex™
SB6170S |
Silver, Mirror |
Case of 12 for $196.70
|
|
|||||
Description
Specifications
ANSI Z87.1 | |
24 g | |
Polycarbonate |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title