Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Suspension Trauma Relief Strap

Catalog No. 17103909
Change view
Click to view available options
Werner Co. Suspension Trauma Relief Strap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-909 Werner Co. Suspension Trauma Relief Strap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-909 Supplier Werner Co. Supplier No. T320000
Only null left
Add to Cart
Add to Cart

Suspension trauma relief strap.

Attaches to any harness.

  • Two piece zipper case design.
  • Quick and easy length adjustment.
  • Transferable from one harness to another.

Specifications

Product Type Suspension Trauma Relief Strap
For Use With (Equipment) Harnesses
Includes Case
Weight (English) 0.54 lb.
Weight (Metric) 0.24 kg
Width (English) 16.8 in.
Width (Metric) 42.67 cm
Dimensions (L x W) 16.8 x 1.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.