Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Sweat-less Cleanroom Headbands

Sweat-less headbands are for use under a bouffant hat in a clean environment and reduce contamination risk. They are comfortable, soft, absorbent, and disposable.

$2630.00 - $2980.00

Specifications

Product Type Cleanroom Headband
Material Nylon
Color White
Disposable Single-use
Latex Free Yes
View More Specs

Products 3
Catalog Number Mfr. No. Size Diameter (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size Diameter (English) Price Quantity & Availability  
19-547-245
View Documents
VAI
SL01S
Small 18 in.
Case of 200 for $2,630.00
Only null left
Add to Cart
 
19-547-244
View Documents
VAI
SL01M
Medium 20 in.
Case of 200 for $2,830.00
Only null left
Add to Cart
 
19-547-243
View Documents
VAI
SL01L
Large 16 in.
Case of 200 for $2,980.00
Only null left
Add to Cart
 
Description

Description

  • Extremely durable and resistant to liquids
  • Latex and lint free
  • Non-sterile and available in small, medium, and large sizes
Specifications

Specifications

Cleanroom Headband
White
Yes
20 Pk., 10 Pk./Cs.
Nylon
Single-use
Non-sterile
Liquid
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.