Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ SM100 LED Stereo Microscopes
SCI_ED

Durable, versatile design is ideal for high school and college instruction.

Supplier:  Swift™ SM102

 View more versions of this product

Catalog No. S01977B

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

A new look to the Swift Stereo line, the SM100 series offers an afordable stereo microscope with three different binocular head options with varying magnification. A variety of student-proof features make it perfect for teaching applications.

  • Energy-efficient variable LED illumination with five light-setting options
  • Right eyepiece diopter focusing adjustment
  • “One-touch” spring-loaded stage clip
  • Built-in handle encourages proper handling
  • “Slip-clutch” focusing system protects against over-focusing
  • Locked-on eyepieces and stage clips assure that the parts remain on the scope
  • Unique C-wrench gives teacher sole control over focus tension
  • Cord-hanger allows for safe and hassle-free cord storage
  • Reversible black-and-white and frosted stage plates are included
  • Interlocked eyepiece tubes with diopter for increased focus acuity
  • Side magnification changer
  • Eyeshields can be used on eyepieces to reduce ambient light
  • Synthetic gear lubricant ensures smooth operation of all gears over a wide range of temperatures
  • Light settings: turret, top, bottom, simultaneous turret and bottom or simultaneous top and bottom
  • Corded or cordless stand
  • Eyepieces: W10X, 20mm

Order Info

Dimensions: 12L x 8W x 13 in.H (30.5 x 20.3 x 33cm)

Warranty and Services

Limited lifetime on all defective parts and workmanship

Specifications

Specifications

31.75 cm
Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual
19.05 cm
20X, 40X
30.5 cm
4.5 kg
Lifetime
Binocular
W10X/20 mm
12.5 in.
7.5 in.
Rack and pinion with slip clutch
12 in.
10 lb.
12 x 7.5 x 12.5 in. (30.5 x 19.05 x 31.75 cm)
Stereo Microscope
LED
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.