Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Swine Diet, Refined, Pellet
Swine diet. Contains casein, lard, special salt mix and special MP vitamin fortification.
$1197.00 - $4520.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296028410
|
MP Biomedicals
0296028410 |
10 kg |
Each for $1,197.00
|
|
|||||
MP296028420
|
MP Biomedicals
0296028420 |
20 kg |
Each for $2,073.00
|
|
|||||
MP296028450
|
MP Biomedicals
0296028450 |
50 kg |
Each for $4,520.00
|
|
|||||
Description
- Swine diet
- Contains casein, lard, special salt mix and special MP Bio vitamin fortification
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title