Learn More
Description
- Swing Out Rotors are available in a variety of capacities, and speeds
- For use with Frontier 5000 Series Multi Centrifuges
Specifications
Specifications
| Material | Stainless Steel |
| Type | Swing-out Rotor |
| Capacity | 4 x 100 mL |
| Max. RCF | 3,885 x g |
| Max. Speed | 5,000 rpm |
| Net Weight | 1.640 kg |
| For Use With (Equipment) | Frontier 5000 Series Multi Centrifuge |
| Angle | 0 to 90° |
| Biocontainment | Yes, when used with biocontainment lids |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.