Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Swivel Clamp Holder - Jumbo
SCI_ED

Catalog No. S24285 Shop All Eisco Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24285 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24285 Supplier Eisco™ Supplier No. CH0688E
Add to Cart
Add to Cart

This brilliant clamp design allows tilting of clamps at any angle in parallel planes. Can hold rods up to 21mm in diameter

Specifications

Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 5 cm
Height (English) 2 in.
Length (English) 7.25 in.
Length (Metric) 18.41 cm
Width (English) 2.75 in.
Width (Metric) 6.98 cm
Color Silver
Jaw Type Single Adjustment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.