Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ SY Stand
SDP

Catalog No. 01183156 Shop All IKA Works Products
Change view
Click to view available options
For Use With (Equipment):
EasySyn Reactor System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-183-156 EasySyn Reactor System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-156 Supplier IKA™ Supplier No. 20103316
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The EasySyn reactor systems with double-walled reactor vessels from 500 mL to 5000 mL provide high flexibility using a single, specially designed stand system.

  • The EasySyn reactor systems with double-walled reactor vessels from 500 mL to 5000 mL provide high flexibility using a single, specially designed stand system.
    • Quick and easy exchange of different reactor vessels
    • Simple alignment of the overhead stirrer
    • Adjustment of the operating height to the individual body size.

Specifications

Width (Metric) 500 mm
Depth (Metric) 580 mm
Height (Metric) 1050 mm
Type Stand
For Use With (Equipment) EasySyn Reactor System
Dimensions (L x W x H) 580 x 500 x 1050 mm
Temperature (Metric) Range -50°C to +200°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.