Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Symetry and Symetry II Mobile Lounges and Recovery Cot
SDP

Catalog No. 22415163 Shop All Arlington Scientific Products
Change view
Click to view available options
Height (English):
32 in.
Height (Metric):
81.28 cm
Width (English):
27 in.
30 in.
Width (Metric):
68.58 cm
76.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Width (English) Width (Metric)
22-415-163 32 in. 81.28 cm 27 in. 68.58 cm
22-415-165 32 in. 81.28 cm 30 in. 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-415-163 Supplier Arlington Scientific Supplier No. PS610

Flat lounge in two widths

  • Sturdy 2 in. aircraft-grade aluminum frame with ASI safety hinges
  • 27 1/2 in. frame width (30 1/2 in. Symetry II)
  • Technician-friendly height and design
  • Independently certified for 450 lb.
  • Articulating headrest at either end
  • Superior, rip-stop fabric is easy to clean

Specifications

Product Type Symetry I Lounge
Width (Metric) 68.58 cm
Length (English) 76 in.
Load Bearing Capacity (Metric) 204.117 kg
Load Bearing Capacity (English) 450 lb.
Width (English) 27 in.
Length (Metric) 193 cm
Frame Material Aluminum
Height (Metric) 81.28 cm
Dimensions (L x W x H) 76 x 27 x 32 in. (193 x 68.58 x 81.28 cm)
Color Navy
Height (English) 32 in.
Material Fabric
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.