Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI SyncorePlus Analyst Parallel Evaporator with Coil Condenser
SDP

Catalog No. 05405364 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Crystal Rack R-6 Analyst
EasyFill R-12 Analyst
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-405-364 Crystal Rack R-6 Analyst
05-405-365 EasyFill R-12 Analyst
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-364 Supplier BUCHI Supplier No. 11QA21S001
Add to Cart
Add to Cart
Request a Quote

Specially designed to evaporate samples to a specified volume as a pre-analytical step. With a Type S Condensor, the final volume is 1 mL.

  • Safely and efficiently concentrate up to 12 samples
  • Predefined residual volumes range from 0.3 mL, 1 mL, to 3 mL per sample
  • Includes 1 mL glass tubes with appendix
  • Interchangeable racks and a wide range of accessories are available to create the perfect system
  • Individual sample sealing and the use of inert materials inhibits cross-contamination
  • A cooled appendix protects heat-sensitive analytes

Specifications

Volume (Metric) 6 x 250 mL
Frequency 50/60 Hz
Speed 60 to 400 rpm
For Use With (Application) Sample Evaporation
Voltage 115 V
Weight (Metric) 30 kg
Model SyncorePlus Analyst
Temperature Range (Metric) 20°C to 100°C
Includes Crystal Rack R-6 Analyst
Wattage 1250 W
Dimensions (L x W x H) 520 x 500 x 325 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.