Learn More
Description
- Safely and efficiently concentrate up to 12 samples
- Predefined residual volumes range from 0.3 mL, 1 mL, to 3 mL per sample
- Includes 1 mL glass tubes with appendix
- Interchangeable racks and a wide range of accessories are available to create the perfect system
- Individual sample sealing and the use of inert materials inhibits cross-contamination
- A cooled appendix protects heat-sensitive analytes
Specifications
Specifications
| Volume (Metric) | 12 x 125 mL |
| Frequency | 50/60 Hz |
| Speed | 60 to 400 rpm |
| For Use With (Application) | Sample Evaporation |
| Voltage | 115 V |
| Weight (Metric) | 30 kg |
| Model | SyncorePlus Analyst |
| Temperature Range (Metric) | 20°C to 100°C |
| Includes | EasyFill R-12 Analyst |
| Wattage | 1250 W |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
