Learn More
Description
- Save time and increase efficiency by evaporating multiple samples with volumes ranging from 0.5 mL to 500 mL
- Accommodates BUCHI’s Polyvap glass tubes of all sizes in 4, 6, and 12 rack positions
- Third party test tubes are compatible with 24, 48, and 96 position racks
Specifications
Specifications
| Frequency | 50/60 Hz |
| Speed | 60 to 400 rpm |
| Volume (Metric) | 6 x 250 mL |
| For Use With (Application) | Sample Evaporation |
| Voltage | 115 V |
| Weight (Metric) | 30 kg |
| Model | SyncorePlus Polyvap |
| Temperature Range (Metric) | 20°C to 100°C |
| Includes | Crystal Rack R-6 Polyvap |
| Wattage | 1250 W |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
